Beli flaring tool use di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Mulai

    Rp8.899.900

    SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & Set
    Deskripsi:
    -By using an exclusive socket adapter electric flare processing is possible with the driver drill.-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Manual and automatic combination type flaring tool-Exclusive socket adapter-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Case
    atribut:
    • Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
    • Type: For inch
    • Content: Manual and automatic combination type flaring tool, Exclusive socket adapter, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
  2. TRUSCO Flaring Tool
    Mulai

    Rp1.699.900

    TRUSCO Flaring Tool
    Deskripsi:
    Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminum
    atribut:
    • Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
    • Mass (kg): 1
    • Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
  3. MAXPOWER Flaring Tool Kit
    Mulai

    Rp409.900

    MAXPOWER Flaring Tool Kit
    atribut:
    • Size: GS-829
  4. TEKIRO Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp46.900

    TEKIRO Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    TEKIRO KUNCI INGGRIS NEW 08"Tekiro Kunci Inggris [8 Inch] merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah AndaFungsi : Kunci inggris adalah kunci yang digunakan secara umum. Kunci inggris dapat digunakan untuk melepas atau mengencangkan mur atau baut dimana ukuran kunci pas dan ring tidak ada yang sesuai, tetapi kunci ini tidak ditujukan untuk beban berat.Material : CHROME VANADIUMDimensi : 200mm 7mm 14mm
  5. TRUSCO Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp2.399.900

    TRUSCO Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
    • Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
  6. TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Mulai

    Rp99.900

    TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)
    Deskripsi:
    It is excellent in mechanical strength, fatigue resistance, dimensional stability, oil resistance, chemical resistance.
  7. JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp1.799.900

  8. JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Range of Use: 1/8~1-1/8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
    • Type: inch
  9. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  10. INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.399.900

    INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
  11. BluePoint Flaring Tool Kits
    Mulai

    Rp1.899.900

    BluePoint Flaring Tool Kits
    Deskripsi:
    Flaring and Swaging SetTF275A- 45degrees flare or swage soft copper, brass, or aluminum tubing- Die blocks handle 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4inch OD tubing- Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, and 3/4inch OD tubing- TF27
  12. Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Mulai

    Rp2.799.900

    Kennedy Compact Flaring Tool With Cutter/Deburrer Set
    Deskripsi:
    Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Brass Copper
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
    • Lap Type: Double Lap Single Lap
    • Type: Flaring Tool Set
    • Includes: Carrying Case Cutter Deburrer Flaring Tool
    • Number of Pieces: 4
    • Product Number: CFTK625
  13. Kennedy Double Flaring Tool Set
    Mulai

    Rp1.199.900

    Kennedy Double Flaring Tool Set
    Deskripsi:
    Manufactured to double flare aluminium and copper tubing up to .040 Inch wall thickness producing SAE 45 Degree flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare. Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch, 7/16 Inch, 1/2 Inch, and 5/8 Inch.
    atribut:
    • Angle of Flare: 45Degree
    • Compatible Pipe Material: Aluminium Copper Soft Steel
    • Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/8Inch 7/16Inch
    • Lap Type: Single
    • Type: Flaring Tool Set
    • Includes: (7) Die Heads: 3/16 1/2 1/4 3/8 5/16 5/8 7/16 Carrying Case Cutter Double Flaring Tool
    • Number of Pieces: 9
    • Product Number: DFT625
  14. Kenmaster Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

Daftar Harga flaring tool use Terbaru November 2026
SUPER TOOL Manual and Electric type Flaring Tool(Eccentric Cone type) & SetRp8.899.900
TRUSCO Flaring ToolRp1.699.900
MAXPOWER Flaring Tool KitRp409.900
TEKIRO Adjustable Wrench (Kunci Inggris)Rp46.900
TRUSCO Flaring Tool (Alat Pengembang Pipa)Rp2.399.900
TRUSCO Coolant Liner (Flare Nozzle) (Nosel Coolant Bubut)Rp99.900
JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)Rp1.799.900
JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)Rp1.099.900
Rothenberger Reeling Flaring ToolRp6.099.900
RIDGID Flaring Tools 45 Degree SAE Flares (Alat Pengembang Pipa)Rp3.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)